Wooden Fixed Level Incline Board, 16-1/4" x 15" Surface, Set of 4 Boards
Write a Review
|
Questions & Answers (0)
Product Description
Progressive fixed wooden incline board set measures 16 1/4" wide x 60" long when fully assembled. 4 units are each 16 1/4 wide x 15" long with non-slip treads. 1 unit each with a fixed angle of 15° - 20° - 25° - 30° incline.
PRICE
$589.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/4 in |
| Width | 15 in |
| Height | 8 in |
| Weight | 30 lbs |
Product Details
| Material | Wood |
| Package Quantity | 1 Set |
| Description | Wooden Fixed Level Incline Board |
| Color | Natural, Black |
| Manufacturers Part Number | 10-1183 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |