Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :WBB2237773

MPN #: WKC-00G

Woodruff Key - 3/8" W x 1-1/2" Outer Dia. - Carbon Steel - Plain - Key No. 1212 - USA - Pkg Qty 10

Product Description
Woodruff Key - 3/8" W x 1-1/2" Outer Dia. - Carbon Steel - Plain - Key No. 1212 - Made In USA

Woodruff keys are designed to be installed deep into shaft and firmly embedded. As a result, they can withstand great strain. It is impossible for them to roll over in the seat, unlike an ordinary key.

Model is sold in Packs of 10, the minimum order is 10 packs, for a total of 100 pieces

PRICE
$14.30  Sold in packages of 10 / $1.43 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.484 in
Width3/8 in
Diameter1-1/2"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginMade In USA
Key Number1212
FinishPlain
MaterialSteel
Package Quantity10
Manufacturers Part NumberWKC-00G
ShapeHalf-Moon
BrandG.L. Huyett