Woodruff Key - 5/16" W x 1" Outer Dia. - Alloy Steel - Plain - Key No. 1008 - USA - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Woodruff Key - 5/16" W x 1" Outer Dia. - Alloy Steel - Plain - Key No. 1008 - Made In USA
Woodruff keys are designed to be installed deep into shaft and firmly embedded. As a result, they can withstand great strain. It is impossible for them to roll over in the seat, unlike an ordinary key.
Model is sold in Packs of 25, the minimum order is 8 packs, for a total of 200 pieces
Woodruff keys are designed to be installed deep into shaft and firmly embedded. As a result, they can withstand great strain. It is impossible for them to roll over in the seat, unlike an ordinary key.
Model is sold in Packs of 25, the minimum order is 8 packs, for a total of 200 pieces
PRICE
$19.00 Sold in packages of 25 / $0.76 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.992 in |
| Width | 5/16 in |
| Diameter | 1" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Key Number | 1008 |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | WKA-00B |
| Shape | Half-Moon |
| Brand | G.L. Huyett |