Woodsman Clear 100% Acrylic Latex Water Repellant, Clear, Gallon - 149317
Write a Review
|
Questions & Answers (0)
Product Description
Woodsman Clear 100% Acrylic Latex Water Repellant provides superior coverage for natural or pressure treated wood decks and siding. Transparent coating enhances natural wood grain and color. Ultraviolet reflectors retard graying and sun damage. Water repellent coating resists scuffing. For wood substrates only. Exterior above ground natural woods, including cedar, redwood, fir and pine. Also provides excellent protection while maintaining natural appearance to siding, shakes, wood shingles, landscape timbers and decks.
PRICE
$69.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Wood Sealer |
| Size Type | Can |
| Package Quantity | 1 |
| Description | Clear 100% Acrylic Latex Water Repellant |
| Features | Protects Against UV Rays |
| Color | Clear |
| Manufacturers Part Number | 149317 |
| For Use With | Exterior |
| Brand | Woodsman |