Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Workbench Drawers, Cabinets, & Pedestals

Workbench drawers, cabinets, and pedestals are designed to organize workspaces by providing secure and convenient storage for tools, equipment, and supplies. They are constructed from durable materials, ensuring long-lasting performance in demanding work environments. Drawers provide easy access with handles and rollers, while cabinets have hinged doors that open and close. Drawers and cabinets are integral storage components of workbenches which can be found in workshops, garages, manufacturing facilities, laboratories, and more.
96 Results

Stacking Workbench Drawers

Stacking Workbench Drawers
Stacking steel workbench drawers can be mounted on either side of your workbench to provide lockable storage for valuables, tools, instruments and more. Additional drawers can be added. Steel drawers include cylinder lock and keys for added security.
CompareImageBrandWidthDepthHeightColorModel #Price
Global Industrial™ Stacking Steel Drawer W/ Cylinder Lock, 17-1/4"W x 20"D, Black
Global Industrial
17-1/4 in
20 in
6 5/8 in
Ships Same Day
WB606957BK
$109.95
Global Industrial™ Stacking Steel Drawer, 17-1/4"W x 20"D, Tan
Global Industrial
17-1/4 in
20 in
12 in
Ships Same Day
WB606958TN
$109.95
Stackbin Stacking Steel Drawer, 14"W x 16"D x 3"H, Gray
Stackbin
14 in
16 in
3 in
Gray
WBB762007$139.95
Stackbin Stacking Steel Drawer, 14"W x 16"D, Gray
Stackbin
14 in
16 in
5 in
Gray
WBB762302$105.95
Stackbin Stacking Steel File Drawer, 14"W x 16"D, Gray
Stackbin
14 in
16 in
11 in
Gray
WBB762161$235.95
Stackable and Mountable Drawer WBD-1 for Tennsco Workbenches 15"W x 18"D x 8 1/4"H -  Medium Gray
Tennsco
15 in
18 in
8-1/4 in
Gray
WBB2337332$135.95
Stackbin Stacking Steel Drawer, 14"W x 23"D x 5"H, Gray
Stackbin
14 in
23 in
5 in
Gray
WBB762189$159.95
Stackbin Stacking Steel Drawer, 23"W x 14"D, Gray
Stackbin
23 in
14 in
5 in
Gray
WBB762225$179.95
Stackbin Stacking Steel Drawer, 21-3/4"W x 20"D, Gray
Stackbin
21-3/4 in
20 in
6-3/4 in
Purple
WBB762311$195.95
BOSTONtec Stacking Drawer with Lock, 12"W x 18"D, 18 Gauge Steel, Gray
BOSTONtec
12 in
18 in
6 in
Gray
WBB1666744as low as

$239.95

Save $10.00 (4%)
Showing 1-10 of 20 results

Workbench Drawers

Workbench Drawers
Workbench Drawers are essential for organizing industrial workspaces and warehouses. With welded steel construction and full-length handles, these metal drawers for workbenches offer durability and quick, accessible storage. The drawers for under workbenches are modular, allowing flexible configurations, and various heights suit diverse needs.
Showing 1-10 of 18 results

Workbench Drawer Pedestals

Workbench Drawer Pedestals
Workbench drawer pedestals enhance workstations, providing ample storage space and added security. These pedestal drawers feature full-length aluminum handles, nylon rollers, and individual cylinder locks. Workbench drawer pedestals seamlessly integrate with compatible workstation tables for easy installation.
Showing 1-10 of 32 results

Stacking Workbench Cabinets

Stacking Workbench Cabinets
Stacking Steel Workbench Drawers are the perfect storage solutions for your workstations. The steel drawer comes standard with a cylinder lock and a fixed height, removable center shelf. The drawer can be used alone, or conveniently stacks with other drawers. Powder coat finish ensures long lasting use.

Workbench Cabinets

Workbench Cabinets
Workbench cabinets produce versatile storage for small tools, instruments, and valuables. Workbench storage cabinets are mountable on either side of compatible workbenches and feature a standard cylinder lock, two keys, and a padlock hasp for additional security. The durable powder coat finish enhances longevity and functionality.

Workbench Cabinet Pedestals

Workbench Cabinet Pedestals
Workbench Cabinet Pedestals provide extra secure storage space to create an efficient workstation. Pedestal cabinets feature a steel construction and cylinder locks to ensure secure storage and lasting durability. The full-length aluminum handles and adjustable shelf provide easy access to stored items and personal configuration, making these steel cabinet pedestals convenient storage solutions.
Showing 1-10 of 19 results

Stainless Steel Work Table Drawers

Stainless Steel Work Table Drawers
Stainless steel work table drawers offer extra storage space for workstations to store smaller items. These stainless steel drawers feature full-length handles and mounting holes for easy installation, providing quick and accessible storage. The stainless steel construction ensures lasting durability and performance.

Machine Table Drawers

Machine Table Drawers
Machine table drawers are a practical solution for maintaining an orderly workshop and providing extra storage space for smaller items. The metal construction of these machine table drawers and the ball-bearing sliding provide reliable use and smooth operation. Steel table drawers feature a central locking system for added storage security.

Laptop Security Cabinets

Laptop Security Cabinets
Laptop Security Cabinets offer a protected storage solution for laptops, tablets, and small electronics. These laptop storage cabinets feature a hinged cover for protection against dust and dirt and come with a built-in number-coded three-point locking system. Laptop cabinets have pre-drilled holes that allow for secure mounting and easy installation.