- Mounts on BOSTONtec standard double bay uprights, part number DBUP53
- Two 12" arms allow 28" total extension from uprights
- 11" height adjustment range within arm
- Height adjustable on uprights in 1" increments
- Arm accepts monitors with weights in the range of 5-20 lbs
- Finished with a gray epoxy powder coat
- Weight: 6 lbs
- Made in USA
This accessory is only compatible with BostenTec Workbench and Workstations.