- Seat Height: 17"- 25"H
- Seat dimensions: 18-1/2"W x 17"D
- Seat thickness: 2-1/2"
- Back dimensions: 16-1/2"W x 14"H
- Base: 25"W in polished cast aluminum
- Weight Capacity: 300 lbs
- Made in the USA
For our clean room chair, see model 695538
Model # :WB695539
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 33 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 17 in |
| Seat Height | 17 - 25 in |
| Seat Thickness | 2-1/2 in |
| Min Seat Height | 17 in |
| Max Seat Height | 25 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
| Back Width | 16-1/2 in |
| Back Height | 14 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Back Only |
| Antimicrobial | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | CLR-VMBCH-CR-CF-CC-8540 |
| Brand | Interion by Global Industrial |
| Type | Clean Room Stool |
| Color | Black |
| Series | Interion |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Caster/Glide/Wheel | Casters |
| Description | Clean Room Stool |
| Frame Material | Aluminum |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 10 yr |