Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2336589

MPN #: RNH-2460-6PY-AH

Little Giant® Work Height Platform Truck RNH-2460-6PY-AH with Hardboard Top 24 x 60 Adj. Height

Product Description
Comfortable 12 gauge raised deck reduces bending and back strain. Removable push bar handle extends 14" above the deck. Open base reduces weight and prevents accumulation of unnecessary materials. All-welded steel construction with durable powder coated finish ships fully assembled. 6" x 2" non-marking polyurethane casters, 2 swivel, 2 rigid.

PRICE
$849.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height24 - 34 in
Weight Capacity2000 lbs
Weight134 lbs
Wheel Diameter6 in
Deck Height24 - 34 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeFlat Deck Platform Truck
Deck MaterialHardboard
ColorGray
Number of Levels1
Wheel TypeSolid
Handle TypePush Handle
MaterialHardboard/Steel
Construction TypeAll-Welded
Manufacturers Part NumberRNH-2460-6PY-AH
BrandLittle Giant

Warranty

Warranty1 Year