Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2336598

MPN #: RNL2-2448-6PY

Little Giant® Work Height Platform Truck RNL2-2448-6PY with Lower Shelf 24 x 48 Fixed Height

Product Description
Comfortable 12 gauge raised deck reduces bending and back strain. Removable push bar handle extends 14" above the deck. This truck features a lower shelf with a 1-1/2" retaining lip. All-welded steel construction with durable powder coated finish ships fully assembled. 6" x 2" non-marking polyurethane casters, 2 swivel, 2 rigid.

PRICE
$819.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height26 in
Weight Capacity2000 lbs
Weight132 lbs
Wheel Diameter6 in
Lip Height1-1/2 in
Deck Height26 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeTray Deck Platform Truck
Deck MaterialSteel
ColorGray
Number of Levels2
Wheel TypeSolid
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberRNL2-2448-6PY
BrandLittle Giant

Warranty

Warranty1 Year