Little Giant® Work Height Platform Truck with Hardboard Top RNH-2448-6MR - 24 x 48
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomic Work-Height Platform Truck, 2000 lbs. Capacity - Comfortable raised deck reduces bending and back strain. Removable pushbar handle extends 14" above the deck. All-welded steel construction with durable powder coated finish ships fully assembled. 6" x 2" mold-on rubber casters, 2 swivel, 2 rigid. Hardboard over Steel Deck 1/4" Hardboard surface over 12 gauge steel. Fixed Deck Height 26".
PRICE
$505.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 2000 lbs |
| Weight | 123 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 26 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-on Rubber |
| Type | Flat Deck Platform Truck |
| Deck Material | Hardboard |
| Color | Gray |
| Number of Levels | 1 |
| Wheel Type | Mold-on Rubber |
| Handle Type | Push Handle |
| Material | Hardboard/Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RNH-2448-6MR |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |