Little Giant® Work Height Platform Truck RNH-2448-6PY-AH with Hardboard Top 24 x 48 Adj. Height
Write a Review
|
Questions & Answers (0)
Product Description
Comfortable 12 gauge raised deck reduces bending and back strain. Removable push bar handle extends 14" above the deck. Open base reduces weight and prevents accumulation of unnecessary materials. All-welded steel construction with durable powder coated finish ships fully assembled. 6" x 2" non-marking polyurethane casters, 2 swivel, 2 rigid.
PRICE
$659.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 24 - 34 in |
| Weight Capacity | 2000 lbs |
| Weight | 125 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Flat Deck Platform Truck |
| Deck Material | Hardboard |
| Color | Gray |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Material | Hardboard/Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RNH-2448-6PY-AH |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |