Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2366224

MPN #: RNJ2-2448-6PY

Little Giant® Work Height Platform Truck RNJ2-2448-6PY with Lower Shelf 24 x 48 Fixed Height

Product Description
Features:

  • 12 gauge steel
  • Fixed Height
  • Top Deck Height: 26"
  • Removable Handle extends 14" above deck
  • Two rigid and two swivel casters
  • 6" non-marking polyurethane Wheels
  • 2000 lbs. overall capacity
  • Lower Shelf


PRICE
$965.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
965.00
Buy 6 units - 11 units
919.00Save $46.00 (5%)
Buy 12+ units
889.00Save $76.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height26 in
Weight Capacity2000 lbs
Weight157 lbs
Wheel Diameter6 in
Deck Height26 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeFlat Deck Platform Truck
Deck MaterialButcher Block
ColorGray
Number of Levels2
Wheel TypePolyurethane
Handle TypePush Handle
MaterialButcher Block/Steel
Construction TypeAll-Welded
Manufacturers Part NumberRNJ2-2448-6PY
BrandLittle Giant

Warranty

Warranty1 Year