Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3774317

MPN #: WP-4200-0MHB

Mi-T-M® Work Pro Gas Pressure Washer w/Honda GX390 OHV Gasoline Engine, Recoil, 4200 PSI

Product Description
Designed to easily handle tough cleaning jobs, the Work Pro Series is great for removing mold, mildew and dirt.

Features:
  • Pump: Equipped with the Mi-T-M® Pressure Relief Start; Brass manifold; Thermal relief valve; In-line water strainer; Built-in low pressure detergent injector
  • Frame: Powder coated steel frame; 10-inch flat-free tires
  • Unit Includes: Quick connect nozzles - 15°, 25° and detergent nozzle; 50-foot x 3/8-inch wire-braided hose; Two-piece, 36-inch lance with trigger gun
  • Note: All gasoline models sold in California are required to have a CARB compliant engine. Consult factory. 49 state engine. Not for sale in California.


PRICE
$2,595.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight142 lbs
Wheel Diameter10 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max PSI4200 psi
Start TypeRecoil
Manufacturers Part NumberWP-4200-0MHB
Pump TypeMi-T-M
Engine/Motor TypeGas
BrandMi-T-M
TypePortable Cold Water Pressure Washer
ColorBlack
SeriesWork Pro
Wheel Type(2) Flat Free
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute3.4 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Engine Displacement389 cm³
Engine SeriesHonda GX390 OHV

Warranty

Warranty3 Years on Engine yr

Compliance & Certifications

CARB CompliantNo