Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3147369

MPN #: 1010581

ShopSol™ Workbench Chair, Polyurethane, Black

Product Description
ShopSol™ Economy Industrial Chair is designed for rugged environments in Manufacturing, Assembly, Workshop and Workbench applications. Polyurethane seat and back construction is designed to resist punctures, tears and moisture absorption. Ergonomic designed components fit the majority of body types that allow multiple height adjustments. Polyurethane construction benefits provide durable and comfortable use for multiple shifts.

Features:
  • Seating height range from 19" to 24"
  • Backrest height and depth are adjustable manually
  • 5 leg tubular base that includes welded Foot-ring and non marking glides
  • 300 lb. seating capacity
  • Meets and exceeds ANSI/BIFMA standards
  • Casters: Non Marking glides with reverse braking
  • Backrest Dim: 15-1/2" x 12-1/2"H


PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height38 in
Weight Capacity300 lbs
Seat Width16 in
Seat Depth16 in
Seat Height19 - 24 in
Min Seat Height19 in
Max Seat Height24 in
Base5-Star Base
Min Back Height12-1/2 in
Max Back Height12-1/2 in
Back Width15-1/2 in
Back Height12-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part Number1010581
CollectionTraditional
BrandShopSol
TypeWorkbench Chair
ColorBlack
CastersNo
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
Frame MaterialSteel
Seat MaterialPolyurethane

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/BIFMA
CAL 117 CertifiedYes