Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3147346

MPN #: 3010013

ShopSol™ Industrial Workbench Multi-Task Chair, Polyurethane, Black

Product Description
ShopSol™ Multi-Task Industrial chair designed for rugged environments in manufacturing, assembly and logistics operations. Patented adjustable seat height range from 20" to 37" allows one chair to be used for desk and/or workstation or counter. Ergonomic contour designed polyurethane seat and back increase productivity and user comfort with a 300 lb. seating capacity.

Features:
  • 300lb seating capacity designed for rugged environments
  • Flexible 20" – 37"" height range that enhances the ergonomic benefits of the chair reaching from desk to workbench height applications
  • Ergonomic Adjustments include: single lever pneumatic seat height, tilt, backrest depth, free float and height
  • Rugged design polyurethane seat and back resists punctures, tears, and moisture absorption
  • Steel tubular chair base designed for secure stability at max height including steel 3 tier footrests that promotes worker comfort
  • Meets and exceeds ANSI/BIFMA standards
  • Base type and Material: Spider Tubular Base
  • Casters: Non Marking glides
  • Backrest Dim: 16-1/2" x 15-1/2" H


PRICE
$719.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height51 in
Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth18-1/2 in
Seat Height20 - 37 in
Min Seat Height20 in
Max Seat Height37 in
Base5-Star Base
Min Back Height15-1/2 in
Max Back Height18-1/2 in
Back Width16-1/2 in
Back Height15-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeSeat Tilt
Arm TypeArmless
Manufacturers Part Number3010013
CollectionTraditional
BrandShopSol
TypeOffice Chair
ColorBlack
CastersNo
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
Seat MaterialPolyurethane

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/BIFMA
CAL 117 CertifiedYes