Lista Stationary Riser Shelf 60"W x 10-1/2"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This versatile riser shelf provides convenient storage above the work surface. It pairs with any workbench. The shelf comes with a back stop.
PRICE
$485.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 10-1/2 in |
| Height | 13-1/2 in |
Product Details
| Type | Riser |
| Color | Blue |
| Manufacturers Part Number | XSSRS60-1/BB |
| Brand | Lista |