Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WB695442

MPN #: 24-214-085

Ergotron® WorkFit-C Sit-Stand Workstation For Two LCD Monitors

Product Description
Devices depicted in the image gallery are not included.

This innovative computer cart doubles as an adjustable standing desk platform. Stay energized and productive while you compute - move from a sitting to a standing position whenever you want. The large worksurface, back-tilt keyboard tray and independently adjustable dual-monitor stand make computing comfortable for prolonged periods.

Counterbalanced adjustment points allow instantaneous, tool-free re-positioning while you work! Additional features include 25" (63 cm) total height adjustment, a small footprint and advanced cable management. An integrated brake secures table in place and with just a touch and releases for height adjustment.

  • Includes cart, two (2) LCD mounts, crossbar, integrated worksurface, large stowable keyboard tray, cable storage box, CPU holder, four dual casters (two locking), hand-brake system. Devices shown in the image not included
  • Maximum outside width of each display = 24.5" (62 cm)
  • Weight Capacity: Maximum load on height-adjustment assembly = 32.5 lbs (14.7 kg). Includes weight of displays and keyboard in addition to contents on Worksurface and in Cable Storage Box. LCD mount capacity = 6-14 lbs (2.7-6.3 kg) each, 12-28 lbs (5.5 -12.7 kg) total
  • Lift Range: LCDs/keyboard/worksurface adjust 20" (51 cm) in tandem; LCDs adjust 5" (13 cm) independently; maximum LCD height adjustment = 25" (63 cm)
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • CPUs attach safely to rear of cart with CPU Holder. Accommodates CPUs from 9.4"H x 2.6"D to 15.75"H x 8.5"D (24 x 6.5 cm to 40 x 22 cm)
  • CPU Holder capacity = 40 lbs (18 kg)
  • Keyboard tray = 26.3" x 9.4" (67 x 24 cm). Stowable under worksurface. Includes 5° back-tilt to ensure wrists remain in a neutral position during data entry
  • Large worksurface = 24"W x 23"D (61 x 58 cm)
  • Cable management box, interior dimensions = 13.4"W x 5.1"D x 3.4"H (34.1 x 12.8 x 8.6 cm)
  • Wheel-to-wheel base dimensions = 25"W x 22"D (63.5 x 56 cm)
  • Warranty: Limited five (5) years
PRICE
$1,519.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth23 in
Height19-1/2 - 39-1/2 in
Weight Capacity32.5 lbs
LCD SizeUp to 24"
Lift25"

Product Details

TypeMobile Computer Workstation
Frame Color FamilyBlack
ColorGray
Top Color FamilyGray
Battery PoweredNo
Tilt30 °
Rotation360 °
Enclosure TypeOpen Style
MaterialSteel
DescriptionWorkFit-C Dual Sit-Stand Workstation
Manufacturers Part Number24-214-085
CollectionWorkFit-C
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESAMIS-D