Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergotron

Model # :WBB2248489

MPN #: 24-205-214

Ergotron® Neo-Flex® Laptop Cart, 15 lbs. Capacity, Two-Tone Gray

Product Description
This secure, low-cost, height-adjustable computer cart supports your mobile computing needs today and tomorrow. It features a laptop security system, 20 inches (51 cm) of height adjustment (work sitting or standing), large worksurface, small footprint and a rugged, open-architecture design. Use it anywhere computing needs to be mobilized: in a hospital as a point-of-care work space; in manufacturing as a mobile EWI platform; in the IT department as a diagnostic "crash cart."

Specifications:
  • Includes integrated worksurface/keyboard tray with left/right mouse tray, scanner holder bracket, mouse holder, cable storage area, four dual casters (two locking), laptop security system, bracket for power strip, cable wrap
  • Compatible with most 12" to 17" laptops: Maximum outside width of laptop = 18" (457 mm); maximum thickness of laptop = 2.1" (53 mm); also accommodates docking stations
  • Weight Capacity: Total maximum load on height-adjustment assembly = 15 lbs (6.8 kg). Includes contents of worksurface and cable storage area
  • Integrated security system for laptop, allows cooling airflow, works with port-replicators, avoids use of adhesive and Velcro®, uses unique security fastener and driver
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic and zinc-plated/powder coated painted steel
  • Power brick mounts under worksurface in cable storage area
  • Includes cable-wrap bracket that also holds power strip
  • Cables along main column are secured with "zip-ties" at provided attachment points
  • Patented Constant Force lift-and-pivot motion technology
  • Worksurface: 16.5"W x 17.5"D (42 x 45 cm)
  • Wheel-to-Wheel Base: 17.5" x 22.8" (44 x 582 cm)
  • Warranty: Limited Three (3) years


PRICE
$1,519.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth28-3/4 in
Height26-5/8 - 46-5/8 in
Weight Capacity15 lbs
Weight34 lbs
Worksurface Dimensions16.5"W x 17.5"D
Lift20"
Wheel Diameter4 in
LCD SizeUp to 17"

Product Details

Assembly RequiredYes
Frame Color FamilyGray
Battery PoweredNo
For Use WithMost 12"-17" Laptops
MaterialSteel/Aluminum
Construction TypeUnassembled
Manufacturers Part Number24-205-214
CollectionNeo-Flex®
BrandErgotron
TypeMobile Laptop Cart
ColorSilver
Top Color FamilyGray
Wheel TypeDual Casters (2 Locking)
Enclosure TypeOpen Style
DescriptionNeo-Flex® Laptop Cart
Top MaterialPlastic

Warranty

Warranty3 yr