Features:
- Unscented
- Non-greasy
- Hypoallergenic
- Guaranteed relief in days
- 100% Money Back Guarantee
Product Details
| Style | Hand Protection |
| Capacity | 3 |
| Scent | Unscented |
| Size Type | 3 oz. |
| Packing Type | Tube |
| Package Quantity | 1 |
| Manufacturers Part Number | K0290001 |
| Brand | O'Keeffe's |