Soothing Touch® Muscle Comfort Cream, Pumpable, 1 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
1 Gallon: Balancing Cream, Pumpable. Bring harmony to the elements of the body with Soothing Touch Balancing Cream. This all-purpose, unscented cream is Ayurvedically formulated to balance the Water, Fire and Ether elements in the body. Infused with the harmonizing elements of Chamomile, Comfrey, Arnica, Ginger and Gotu Kola this cream brings balance to the body and mind and is an ideal all-round unscented massage choice.
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6-1/4 in |
| Height | 6-1/4 in |
| Weight | 9 lbs |
| Size | 1 gal. |
Product Details
| Type | Massage Lotion |
| Package Quantity | 1 |
| Description | Muscle Comfort Cream |
| Manufacturers Part Number | 13-3233 |
| Brand | Soothing Touch |
Warranty
| Warranty | 1 yr |