Fellowes® Wire Step File® II, 5 Sections, Black
The open black wire design of Step File® II keeps frequently used files in view for quick retrieval. Five graduated sections. Rubber feet. 7-1/4"W x 6"D x 8-1/4"H. Desktop File Folder Sorter Type: Inclined File Sorter; Material(s): Wire.Fellowes® Wire Step File® Ii, 5 Sections, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$100.50 Sold in packages of 6 / $16.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/4 in |
| Depth | 6 in |
| Height | 8-1/4 in |
Product Details
| Type | Desktop Organizer |
| Material | Metal |
| Number of Compartments | 5 |
| Description | Wire Step File® II |
| Color | Black |
| Manufacturers Part Number | 69712 |
| Brand | Fellowes |