Voice & Data Plates
For Use With
Shape
Brand
Made In The USA
Depth
Material
Width
Type
Height
Finish
Mounting Location
Color
Price
Related Products
Cortech USA TPDGF, High Security Double Gfi Cover Plate, W/Hardware Cortech USA TPDGF, High Security Double Gfi Cover Plate, W/Hardware
Sunlite® 2-gang duplex switch and receptacle plate. Whether you are building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle this clean design blends well with a large variety of interior designs. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. Features: Certifications: UL Listed Standard 2-gang size Width: 3/16"W Height: 4-5/8"H Depth: 4-5/8"D
Leviton 80612-T 4-Gang Decora/GFCI Device Decora Wallplate, Midway Size Specifications: 4-Gang Decora/GFCI Device Decora Wallplate Midway Size Thermoset Device Mount.
Whether you're building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle plate, Sunlite's® got you covered. This single gang duplex receptacle plate features a smooth surface with rounded edges on top of being dust resistant. If you're looking for a clean designed duplex receptacle plate that blends well with a large variety of interior designs, look no further. UL Listed.
Leviton 80601-I 1-Gang Decora/Gucci Device Decora Wallplate, Midway Size Specifications: 1-Gang Decora/GFCI Device Decora Wallplate Midway Size Thermoset Device Mount.