Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB2679341

MPN #: CLW11-305WMBR-S

Commercial LED CLW11-305WMBR-S LED Wall Pack, 30W, 3900-4500 Lumens, 3000-5000K

Product Description
Commercial LED CLW11-305WMBR-S LED Wall Pack, 30W, 3900-4500 Lumens, 3000-5000K

This LED Wall Pack combines a traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance fixture suitable for replacing a 70-100w Metal Halide fixture. It features tunable watts (25-30w) and tunable color (3000-400-5000K) It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with polycarbonate lens.. The LED board is highly conductive, waterproof, aging and salt mist resistance.

PRICE
$74.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-11/16 in
Width5-51/64 in
Height8-37/64 in

Product Details

Operating Temperature Range-40°F-113°F
LensPOLYCARBONATE
Average Life50000 hr
Color Temperature3000/4000/5000 K
ColorBRONZE
CRI>80
Mounting LocationBACK MOUNT
Wattage30 W
Voltage100-277 V
MaterialAluminum/Polycarbonate
Package Quantity1
Manufacturers Part NumberCLW11-305WMBR-S
WeatherproofIP65
Lumens3900-4500
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL/DLC PREMIUM