Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784909

MPN #: 7100.PGT120.WK

Transforming Technologies Warmbier Mounting Plate For the PGT120 Series Tester

Product Description
The Warmbier 7100.PGT120.WK Mounting Plate installs the PGT120 and the PGT120.COM Personal Grounding Testers on the the wall, bench or Pedestal Stand. Does not include tester – mounting plate only.

For use with models:
  • PGT120 Personal Ground Tester – p/n: 7100.PGT120.US
  • PGT120. "Smart" Personal Ground Tester – p/n: 7100.PGT120.COM.US
  • PGT130.DT – "Smart" Personal Ground Tester – p/n: 7100.PGT130.DT


The PGT120.COM ESD grounding tester takes quick and accurate resistance measurements of ESD wrist straps, ESD footwear, heel grounders and smocks and stores test data on a computer. Data logging ESD test information in a computer database eliminates a paper log, where the operators must hand write ESD test information and you must rely on the honor system for compliance. The unit operates with 3 independent measuring circuits which allows the wrist straps and heel grounders be to tested individually and simultaneously. The PGT120.COM can be connected to an automatic door opening system which allows entry with only passing results.

Wolfgang Warmbier is the premiere ESD products manufacture in Europe.

PRICE
$295.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Weight1 lbs

Product Details

TypeWall Mounting Plate
MaterialMetal
Package Quantity1
ColorSilver
Manufacturers Part Number7100.PGT120.WK
Accessory TypeWall Mount
BrandTransforming Technologies

Warranty

Warranty1 yr