- Smooth, polypropylene plastic surface allows labeling directly onto the tag with permanent marker, dry-erase marker or a pressure sensitive adhesive label
- White color provides excellent contrast for most ink colors
- One piece, write on, wipe off design is economical, easy to use and does not require assembly
- Chemical resistant and autoclavable at 121°C (250°F)
Bel-Art Polypropylene Wire Rack I.D. Tags, 3 1/2 x 1 1/2 x 1/8" 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
Durable, reusable and easy to attach, Scienceware®Wire Rack I.D. Tags eliminate the challenges of labeling all wire racks, trays, baskets and other wire-formed items made of 3mm (1/8") or 5mm (3/16") wire.
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F13446-0000 |
| Package Quantity | 6 |
| Brand | Bel-Art |