Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611680

MPN #: WS202008SS

Hoffman WS202008SS, WATERSHED™ Wall Mt Encl, Type 4X, 20.00x20.00x8.00in

Product Description
Hoffman WS202008SS, WATERSHED™ Wall Mt Encl, Type 4X, 20.00x20.00x8.00in

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

Features:
  • 14 gauge Type 304 or Type 316L stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body
PRICE
$2,539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C20 x 20 x 8 in

Product Details

Type4X
Material304 Stainless Steel
Conductive PanelA20P20G
DescriptionWall Mount Enclosure
ColorGray
Number of Latches2
Manufacturers Part NumberWS202008SS
PanelA20P20
BrandHoffman