- The user is free to chose between dry and wet cleaning
- Including tip retainer
- Compatible with WXP 120, WXP 80, WXP 65, WP 120, WP 80, WP 65 and WSP 80
- 2-in-1 Safety Rest with Metal Wool Brass and Sponge
Weller® WSR 200 Safety Rest For WTP 90
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | T0051517499N |
| Package Quantity | 1 |
| Description | Safety Rest |
| Brand | Weller |
Related Products
Features: High-Precision Temperature Measurement Device: Quick and accurate temperature measurements Intuitive Navigation: Digital display for fast temperature unit change between °C and °F, and other functionalities. Values are easily readable from the large non-backlite display High-Mobility: The compact designed, battery-powered Weller® High Precision Temperature Measurement Device can easily be shared between different workstations Temperature Measurement Count Function: Number of tip temperature measurement will be automatically counted. This function can be useful for ...
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
5 Piece Accessory Kit includes: 1 oz. of rosin flux paste, Lead Free Solder SN99.25Cu 0-3/4 dia. 0-13/16mm (0.031") x 12.2g (0.43oz), 1 flux brush and 1 brass wire cleaner with silicone holder to ensure effective soldering joints and extend life of soldering tip Improve Solder Joints: Apply lead free and RoHS compliant rosin flux paste with flux brush to improve wetting and flow of solder for easier soldering and improved solder joints Dry Tip Cleaning: Maintain tip cleaning and effectively remove residual solder from your soldering tools without damaging your tips with Weller's Soldering ...
Versatile. Efficient. Powerful Cleaning. The versatile Weller® Tools WATC100 Universal, fast cleaning of soldering tips and tweezers in a second without spilling any debris on your workbench. With the Weller® WATC100 the life of your soldering tips will be extended, and soldering results will be of higher quality and consistency because of better heat transfer from the tip to the components. Its small footprint and ESD safe housing are especially developed for all levels of production facilities. Built-in versatility for all your soldering tips and tweezers. Save time, money and protect ...
Clean and remove residual solder from your soldering iron tips without water with Weller's Soldering Brass Tip Cleaner. Simply plunge the iron tip into brass coils that clean, prevent rust and extend tip life. Key Features: Reduce Residue on Tip: Effectively remove residual solder from your soldering tools without damaging your tips Prevent Tip Cool Down: Maintain tip temperature when compared to cellulose sponges, improving the productivity and quality of solder joints Extend Tip Life: Dry tip cleaning prevents rust and blackening for increased soldering tip life Easy to Use: Remove ...