- The user is free to chose between dry and wet cleaning
- Including tip retainer
- Compatible with WXPP, WXPP MS and WXMPS MS soldering irons
- 2-in-1 Safety Rest with Metal Wool Brass and Sponge
Weller® WSR 208 Safety Rest For WXPP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | T0051518299 |
| Package Quantity | 1 |
| Description | Safety Rest |
| Brand | Weller |
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
Versatile. Efficient. Powerful Cleaning. The versatile Weller® Tools WATC100 Universal, fast cleaning of soldering tips and tweezers in a second without spilling any debris on your workbench. With the Weller® WATC100 the life of your soldering tips will be extended, and soldering results will be of higher quality and consistency because of better heat transfer from the tip to the components. Its small footprint and ESD safe housing are especially developed for all levels of production facilities. Built-in versatility for all your soldering tips and tweezers. Save time, money and protect ...
Key Features: Multi-functional Capabilities: Includes bending and holding leads, removing rust and contamination, adjusting pins and components, and many other necessary soldering tasks Remove Components: Dual-sided Hook assists in removal of components Bend, Hold & Adjust Leads: Use Fork for bending, adjusting and to hold leads Remove Residual Solder and Flux: Use Scraper and Knife to remove residual solder & flux, and to cut away unnecessary circuit elements Clean or Expand Pad Holes: Use dual-sided Awl for cleaning or expanding pad holes Cleans Dust and Residue: Dual-sided Brush cleans ...
The Weller® SD 1000 solder wire dispenser is the optimum addition to the soldering work station. It offers perfect stability thanks to the heavy base plate. The SD 1000 was designed so that various solder wire reels up to 1 kg can be used. The solder wire guide is suitable for different wire diameters and enables the solder wire to be fed quickly into the desired position. To use an additional solder wire reel, the optional ABW 2 attachment bracket can be easily fitted. This keeps your work space clear and helps maintain an organized soldering work station with different wire diameters to ...
Key Features: Frees Up Your Hands: Ensures safe soldering with improved precision and flexibility. Easily position components where you need them with the alligator clamps' 4-way swivels Enhanced Visibility: Magnifying glass enlargers your soldering work area 4X Secure Projects: Components stay secure and in place with the dual alligator clamps for flexible positioning during soldering Multiple Applications: Use for electronic PCBs, wires, stained glass, arts and crafts, or other general-purpose applications