Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Amtrol

Model # :WBB2192051

MPN #: ST-5

Amtrol THERM-X-TROL® Water Heater Expansion Tank ST-5, 2 Gallons

Product Description
Thermal expansion occurs as domestic water is heated. Left unchecked, the resulting pressure increase can cause relief valve discharge and other potentially hazardous conditions. Therm-X-Trol® expansion tanks absorb this expanded water, keeping water pressure at a safe level.

Features:
  • Antimicrobial liner neutralizes bacteria on contact
  • Patent pending Turbulator™ water diffuser
  • 50 psi precharge - the industry's highest
  • Deep drawn steel domes for 2X the strength of other tanks
  • Thickest diaphragm for extra long life
  • Hoop and groove design for added reliability
  • Stainless steel system connection
  • NSF 61 approved
  • Meets CA and VT low lead standards
  • Made in the USA
Water heater manufacturers and plumbing codes require the installation of an expansion control device if a backflow preventor, pressure reducing valve or check valve is installed in the domestic supply line. Therm-X-Trol satisfies all manufacturers' requirements.

PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Weight3 lbs
Pipe Size3/4 in
Connection Size3/4 in
Max Accepted Volume Gallons.9 gal
Diameter8 in

Product Details

Tank Volume2 gal
ColorOff White
Diaphragm MaterialHeavy Duty Buty NSF/ANSI 61
MaterialSteel
Max Operating Temperature200 °F
Max Operating Pressure150 psi
Manufacturers Part NumberST-5
Respirator Connection TypeNPTM
BrandAmtrol

Warranty

Warranty5 yr