Worldwide Electric Cast-Iron Helical Bevel Speed Reducer; 182/4TC Input Flange, 80/1, Footless
Write a Review
|
Questions & Answers (0)
Product Description
Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. The KAN style comes standard with B14 mounting. Torque arm mount and B5 flange mounts are available as separate accessories. Single shaft and double shaft output kits are also available.
PRICE
$4,449.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Torque | 23570 lb-in |
| Overhung Load | 3470 lbs |
| Box Size | 87 |
| Gear Ratio | 80 |
Product Details
| Max Input Horsepower | 8.72 HP |
| Gear Stages | 3 |
| Actual Gear Ratio | 82.86 |
| Manufacturers Part Number | KAN87-80/1-H-182/4TC |
| Output Speed | 21 rpm |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| NEMA Frame | 182/4TC |