Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192517

MPN #: T0053452299

Weller® WXair 2-Channel-Rework-Module, 70 W

Product Description
The Weller® WXair is an optimized, self-contained 2-in-1 rework module with 2 channels: vacuum and air. When used together with the WXsmart soldering station, it transforms into an all-in-one rework solution by consolidating all rework applications into one station. Both the vacuum and the air channels can be operated independently from an external air pressure supply, thanks to the integrated high performance rotary vane pump. The Weller® WXair is compatible with two high-power desoldering irons and one hot air iron. The WXair module is also backwards compatible to our existing WX Soldering Platform, providing full flexibility. With WXair, every existing Weller® WX soldering station turns easily into a hot air and desoldering station. Designed for both applications either vacuum or hot air.

Features:
  • More Space on Your Workbench
  • Exchangeable filters extend the life time of the pump
  • Optional Foot Switch Activation for a Smooth Workflow
  • Tool Compatibility: Weller® WXDP 120 Desoldering Iron (120 W for horizontal use); Weller® WXDV 120 Desoldering Iron (120 W for vertical use); Weller® WXHAP 200 Hot Air Iron (200 W)
  • ESD Safe The WXair Rework Module and all the connected tools are fully ESD safe


PRICE
$845.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberT0053452299
Description2-Channel-Rework-Module
BrandWeller