Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877420

MPN #: WXTP-120V

Zurn WXTP-120V 32 Gallon Expansion Tank, 1 In. FNPT

Product Description
Zurn 34-ZW1017XL 3/4 In. FNPT Thermostatic Mixing Valve - Lead-Free Cast Bronze - ASSE1017

The Zurn Wilkins Model ZW1017XL Aqua-Gard® Tempering Mixing Valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water inthe distribution system to 122°F(50°C) or less. The ZW1017XL's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations make this valve suitable for all residential and most light commercial installations.

Features:
  • Outlet Temperature Range: 95-131°F(35-55°C)
  • Temperature Hot Supply: 120-195°F max. (49-90.5°C)
  • Temperature Cold Supply: 40-75°F(4.4-23.8°C)
  • Set Temperature Accuracy: +/- 4°F(2°C)
Standard Compliance
  • ASSE® Listed 1017
  • CSA® Certified
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • NSF® Listed-Standard 61, Section 9, Annex G
PRICE
$949.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height27-13/16 in
Weight60 lbs
Pipe Size1 in
Connection Size1 in
Max Accepted Volume Gallons12.8 gal
Diameter21 in

Product Details

Tank Volume32 gal
Pressure150 psi
Max PSI150 psi
Temperature Range0 - 200 °F
Capacity32 gal
Voltage120 V
MaterialSteel
Max Operating Temperature0°F - 200°F °F
Manufacturers Part NumberWXTP-120V
Respirator Connection TypeFNPT
BrandZurn