TMX X Machine Vise, 6" Jaw Width, 9-1/8" Jaw Opening
Write a Review
|
Questions & Answers (0)
Product Description
Precision CNC Milling Machine Vise, 6 Inch Jaw Width and 9.13 Inch Jaw Opening, TMX® by Toolmex (Compare to Kurt® Model DX6)
PRICE
$869.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-5/16 in |
| Width | 7-5/16 in |
| Height | 4-3/8 in |
| Weight | 70 lbs |
| Jaw Width | 6 in |
| Throat Depth | 9-1/8 in |
| Size | 6 in |
| Jaw Opening | 9-1/8 in |
| Jaw Depth | 1-3/4 in |
Product Details
| Type | Standard |
| Color | Gray |
| Style | Horizontal |
| Material | Cast Iron |
| Manufacturers Part Number | 3-220-X69 |
| Base Type | Casting |
| Brand | TMX |