Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fellowes

Model # :WBB146700

MPN #: 00650

Fellowes x Ray Film Jacket Size Storage Boxes, 18-3/4"L x 5"W x 14-7/8"H, White & Blue - Pkg Qty 6

Product Description
  • Shields sensitive x-ray film from dust and dirt
  • Supports the weight of standard 14" x 17-1/2" film jackets
  • Secure tab lock closure prevents film jackets from sliding out
  • The dimensions provided are the inside dimensions of the product


PRICE
$57.00  Sold in packages of 6 / $9.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
57.00
Buy 3 pkgs - 4 pkgs
51.60Save $5.40 (9%)
Buy 5+ pkgs
50.40Save $6.60 (12%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/4 in
Width5 in
Height14-7/8 in
Inside Length18-3/4 in
Inside Width5 in
Inside Height14-7/8 in
Stacked Weight Capacity-- lbs
Weight1 lbs
File Size FormatX-Ray Film Jacket Size

Product Details

Assembly RequiredYes
ColorWhite/Blue
SeriesX-Ray Storage Box
Percent Recycled Content60
StrengthBasic
StyleSide Tuck
MaterialCorrugated Fiberboard
Package Quantity6
Manufacturers Part Number00650
BrandFellowes