Ancra® X-Treme Guard® Edge Protector, 39"L x 12"W x 6"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
39-Inch X-Treme Guard®Edge Protector
Ancra designed the 39-in.X-Treme Guard®Edge protectorto be both lightweight and durable no matter the conditions so you can keep your cargo safe and save money on possible damage claims. TheX-Treme Guard® edge protectordistributesstrap tension across the entire guard to preventyour cargo from being crushed, and thehigh-densitypolyethyleneconstruction allows theX-Treme Guard® edge protectorto resist weather and cracking down to-30°Fso you can be confidentduring harsh conditions.
The39-in.X-Treme Guard®is the high-quality solution you expect from Ancra. Edge protectors are not to be used as sling protection for overhead lifting.
Ancra designed the 39-in.X-Treme Guard®Edge protectorto be both lightweight and durable no matter the conditions so you can keep your cargo safe and save money on possible damage claims. TheX-Treme Guard® edge protectordistributesstrap tension across the entire guard to preventyour cargo from being crushed, and thehigh-densitypolyethyleneconstruction allows theX-Treme Guard® edge protectorto resist weather and cracking down to-30°Fso you can be confidentduring harsh conditions.
The39-in.X-Treme Guard®is the high-quality solution you expect from Ancra. Edge protectors are not to be used as sling protection for overhead lifting.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 39 x 12 x 6 |
Product Details
| Assembly Required | No |
| Type | Edge Protector |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Blue |
| Series | X-Treme Guard |
| Manufacturers Part Number | 50089-39 |
| Brand | Ancra |