VeeBoard® Lightweight Corner Edge Protectors, 11"L x 4"W x 4"H, Red, 20/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These VeeBoards® edge protectors are an innovative edge protection solution to prevent cargo damage that can result from using tie down straps to secure pallets. They also reduce wear and tear on straps themselves, promoting longevity. These heavy duty corner guards are used to protect pallet mounted cargo that is tied down to a truck trailer for transportation. The bright red color provides high visibility. Slots located along the length of the Veeboard® hold the straps in place, preventing any slipping or unwanted movement of the strap during transport. They features molded polyethylene construction. VeeBoards2Go is the most user friendly corner protector on the market today. VeeBoards2Go consists of 20 tough VeeBoards®, made from high density polyethylene, stacked together in a neat 'carry-pack', ready to go to work on your trailer, pickup truck or flat bed. The new compact packaging of VeeBoards2Go also makes the product attractive to major sellers in the trucking market like truck stops, trailer parts outlets and cargo control specialists. The easy storage makes the product lucrative to stack on retail shelves, attractive to buyers and easy to merchandise. This product has a 6-month limited warranty.
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 17.6 lbs |
Product Details
| Assembly Required | No |
| Type | Corner Protectors |
| Color | Red |
| Series | VeeBoard |
| Material | Polyethylene |
| Package Quantity | 20 |
| Manufacturers Part Number | VB2GO |
| Brand | VeeBoard |
Warranty
| Warranty | 6 mo |