Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB565672

MPN #: S6972

Satco S6972 X5t3 1/4 F 5w Miniature W/ Mini Wedgebase, 12v Bulb - Pkg Qty 10

Product Description
Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment
PRICE
$44.00  Sold in packages of 10 / $4.40 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseSub Mini Wedge (W2.1x4.9d)

Product Details

TypeIncandescent
Average Life4000 hr
ColorWhite
Wattage5 W
Lamp CodeX5T3 1/4 F
Voltage12 V
Package Quantity10
Pack TypeBox
Manufacturers Part NumberS6972
Lumens1940
ShapeT3.25
BrandSatco

Compliance & Certifications

ANSI BaseW2.1x9.5d