Capsa Healthcare XL Wire Basket for M38e Workstations
Write a Review
|
Questions & Answers (0)
Product Description
Optional XL wire basket is designed for use with Capsa Healthcare M38e medical workstations. Dimensions: 16.1"W x 9.2"D x 9.2"H.
PRICE
$119.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wire Basket |
| Material | Steel |
| Package Quantity | 1 |
| Description | XL Wire Basket |
| Color | White |
| Manufacturers Part Number | 1782609 |
| For Use With | M38e Computer Cart |
| Brand | Capsa Healthcare |