Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EGO

Model # :WBB3202632

MPN #: SNS1201

EGO™ 12" Front Motor Snow Shovel Kit with 2.5Ah Battery & 210W Charger

Product Description
Throw snow in the tightest of spaces with the battery-powered EGO™ POWER+ 12" Snow Shovel. Light and easy to maneuver with its ergonomic handle design, this cordless snow shovel throws snow up to 25 feet with 60-degree directional control. The electric snow shovel cleans a 12-inch-wide path, making it ideal for snow removal on sidewalks, driveways, and decks. Clear up to a 3-car driveway with 6 inches of snow with the included 2.5Ah ARC Lithium™ battery. Its trigger with two-speed selector deliver throwing distance control while a high-efficiency brushless motor delivers long run times, low vibration, and an extended motor life. This lightweight battery-powered snow shovel features IPX4-rated weather-resistant construction for working in a variety of conditions. Its hinged shaft folds for convenient, compact storage between use. Experience Power Beyond Belief™ with the EGO™ POWER+ 12" Snow Shovel and the entire EGO™ POWER+ system.

Features:
  • Kit includes the cordless snow shovel, 2.5Ah battery, and 210W charger
  • Two-speed selector for throwing distance control
  • IPX4-rated weather-resistant construction
  • Lightweight 16.7 lb. design with included 2.5Ah ARC Lithium™ battery attached
  • 5-year limited tool warranty, 3-year limited battery warranty


See price in cart

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16.7 lbs
Clearing Width12 in
Intake Height6 in
Throwing Distance25 ft

Product Details

Battery TypeLithium
TypeSnow Shovel Kit
Corded/CordlessCordless
Batteries IncludedYes
Number of Batteries1
Voltage56 V
Manufacturers Part NumberSNS1201
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
BrandEGO

Warranty

Warranty5 Years Tool, 3 Years Battery yr