Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192597

MPN #: 106232-0079-F1

Briggs & Stratton® XR Series™ Horizontal Shaft Engine, 163cc, 5 HP

Product Description
This genuine 163cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 7.5 gross torque, this engine features a premium pleated paper air filtration system, recoil starter, and Dura-Bore® cast iron cylinder sleeve for extended life. With a manufacturer limited warranty of 2 years consumer use, Briggs & Stratton® provides power you can trust.

Features:
  • Float carburetor for consistent easy starting
  • Maxi-Clean™ automotive-type pleated paper air filter
  • Overhead valve design (OHV) for cooler operation and longer valve life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$475.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower5
Displacement163 in³
ColorBlack
Number of Cylinders1
Air Cleaner TypeYes - Pleated Paper
Start TypeRewind
Engine TypeHorizontal
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA