Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192666

MPN #: 93J02-0136-F1

Briggs & Stratton® EX Series Vertical Shaft Engine, Single Cylinder, 150cc, 5 HP

Product Description
This genuine 150cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. Includes a manufacturer limited warranty of 2 years for consumer use.

Features:
  • ReadyStart® starting system with no prime, no choke, no worries, just pull for powerBuyer protection
  • Dual-sealing air cleaner for improved debris resistance and longer life
  • Lightest engine in its class by 30% for easier maneuverability
  • Acoustically-engineered muffler for quiet operation and excellent tonal quality
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight23 lbs

Product Details

Horsepower5
Shaft TypeVertical
ColorBlack
Air Cleaner TypeDual Air Cleaner
Start TypeRewind
Fuel Tank Capacity0.8 gal
Governor SystemMechanical
Displacement150 in³
Number of Cylinders1
Engine TypeVertical
BrandBriggs & Stratton

Warranty

Warranty2 Years Consumer Use

Compliance & Certifications

Emission RatingEPA