- For medium thick materials, such as plywood, ordinary wood, fiber and chipboard or plastics
- Hard point saw with substantially thicker blade which results in less power-consuming side vibrations
- Screwed, one piece two-component ERGO® handle
- Handle placement provides even distribution of power along the tooth line
- Comes with reusable plastic patented tooth protector
Bahco® XT Superior Handsaw, 22" Blade Length, Black Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 22 in |
Product Details
| Type | Handsaw |
| Teeth per Inch | 9 |
| Package Quantity | 1 |
| Handle Color Family | Black |
| Manufacturers Part Number | BAH260022XTH |
| Tooth Type | Medium |
| Brand | Bahco |