x

Take 15% off your entire order!

Offer applied at checkout

+

Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black

Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black

Item #: WBB843344

(2)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley Bostitch® B8 PowerCrown™ Staples, 45 Sheet Capacity, 3/8" Leg Length, 5000/Box

    $8.30

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $59.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

$182.99 up to 56% OFF

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black

The B8® Impulse 45™ Electric Stapler is the ultimate heavy duty stapler for those who expect nothing but the best. It offers a unique blend superior performance and sophisticated design, suitable for any office. If you frequently have a high volume of stapling work and limited time, then you will absolutely love our Impulse Drive™ technology that delivers up to 3x faster stapling speeds. It's high performance drive system easily and consistently staples up to 45 sheets for a neat professional appearance. Our innovative No-Jam™ technology puts an end to frustrating, document damaging staple jams. The refill alert light provides a bright visual indicator when it's time to reload, and our push-button FastLoad™ magazine means less time reloading and more time stapling so you can finish projects sooner. The integrated suction cup feet make for easy mounting and ultimate stability. Includes with 5000 B8® PowerCrown™ 1/4" Premium Staples.

Features

  • Exclusive Impulse Drive™ design for 3X faster stapling speed
  • Staples up to 45 sheets
  • No-Jam™ technology eliminates frustrating staple jams
  • Refill alert light indicates when to reload staples
  • FastLoad™ push-button staple refill system
  • Suction cup mounting for extra stability
  • Includes 5000 B8® PowerCrown™ 1/4" Premium Staples
  • Uses 1/4" (up to 20 sheets) and 3/8" (up to 45 sheets) B8® PowerCrown™ Premium Staples
  • Classic Black
  • Full Strip Stapler – 210 staple capacity
  • UL Listed
  • 7-Year Limited Warranty

This product arrives to most customers in 2-3 business days.

  • CERTIFIED/APPROVED UL Listed
  • STAPLE CAPACITY 210
  • WIDTH INCHES 3-1/4
  • POWER SOURCE(S) Electric/Battery
  • CONSTRUCTION Plastic/Metal
  • HEIGHT INCHES 6-3/4
  • BRAND Stanley Bostitch
  • DESCRIPTION B8® Impulse 45™ Electric Stapler
  • PACKAGE QUANTITY 1
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER BOSB8EVALUE
  • SHEET CAPACITY 45
  • LENGTH INCHES 8-7/8
  • LIMITED WARRANTY 7 Years
  • TYPE Electric Stapler
  • TYPE OF STAPLE USED 1/4" and 3/8" B8 PowerCrown™ Premium Staples
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 19, 2016

    Stanley Electric Stapler
    Your review:
    This is a quality stapler at an excellent price. Global Industrial has never disappointed me. Fast shipping and super competitive prices keeps me coming back to Global Industrial.
  • Reviewer: Anonymous

    Date: August 04, 2014

    powerful
    Your review:
    excellent stapling power, but noisy.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black

Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black

Item #: WBB843344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black
    Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black
    Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black
    Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black
    Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black
    Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black
    Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black
    Stanley Bostitch® B8® Impulse 45 Electric Stapler, 45 Sheet/210 Staple Capacity, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant