- Heavy-Duty Performance: Durable, solid metal contruction stapler for high-quality stapling. Built to last for high-capacity desktop use in the office, classroom, or home.
- 2X More Stapling Power: Easily staples up to 50 sheets –twice as many pages as standard staples! Use standard staples to fasten 2-25 sheets of paper, or use extended staples to secure paper stacks of 26-50 sheets.
- All-Inclusive Stapling Value Pack: In addition to the heavy duty desktop stapler, this kit comes with a total of 1750 staples; 1250 1/4" standard staples, 500 5/16" extended, extra-long staples, and an ergonomic push-style staple remover.
- Reliable Jam-Free Operation: Constructed with the signature Bostitch® Jam-Free Technology to eliminate frustrating bent staples, misfires, or staple jams. Included staples Superior quality high carbon steel wire reduces buckling and jamming
- Versatile Mobility: Easily opens 180°, which allows for effortless crafting or tacking onto walls or bulletin boards. An accent to any surface it rests on, the stapler stands vertically or horizontally.
- Secure Stapling: Built with a non-skid rubber base to provide added stability during use and desktop protection from marks or scratches.
- 100% Satisfaction Guarantee: With a legacy of crafting durable and trusted office supplies since 1896, the Bostitch® Titan Heavy Duty Stapler continues the tradition of premium and reliable fastening tools. Made to work–wherever you work and however you work.
Bostitch® Titan Heavy Duty Metal Stapler, 50 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Style | Stapler |
| Type | Heavy Duty Stapler |
| Staple Capacity | 210 |
| Material | Metal |
| Stapler Type | Desktop |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B615-BLK-VP |
| Sheet Capacity | 50 |
| Brand | Bostitch |