Andre RCB-105 - Rubber Cup Spring Mounts, With Base Plate 2-3/8"L x 2-3/8"W x 5-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
RCA or RCB series spring mounts are unhoused laterally stable steel springs contained in molded neoprene acoustical cups (weld free construction) with a levelling bolt assembly. These springs can be supplied with a base plate if required to be bolted to floor.These spring mounts are recommended where both horizontal and vertical stability are required. They are used for vibration and noise control applications such as pumps, centrifugal fans, air handling units and air compressors.
PRICE
$83.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 2-3/8 in |
| Height | 5-1/8 in |
| Weight | 3 lbs |
| Deflection at Solid Load | 13/16 in |
| Max Load | 370 lbs |
| Mount Height | 5-1/8 in |
| Bolt Size | 3/8 in |
| Deflection | 13/16 in |
Product Details
| Color | Black |
| Package Quantity | 1 |
| Manufacturers Part Number | RCB-105 |
| Rated Load | 244 - 278 |
| Brand | Andre |