Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB461235

MPN #: 19020

Pack of 10 Replacement Gaskets - 1/4"

Product Description
Yellow Jacket® Pack of 10 Replacement Gaskets - 1/4"

The only gaskets designed for optimum performance with Yellow Jacket® Charging Hoses. Works with all refrigerants. Manufactured to strict tolerances to resist blow out. CH20 for 1/4" hose, 5/16" hose, and 1/2" Acme hose (10 pack).

PRICE
$8.80

Min. purchase quantity is 28
28
28
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width4 in
Height1/2 in

Product Details

Manufacturers Part Number19020
DescriptionPack of 10 Replacement Gaskets - 1/4"
BrandYellow Jacket