Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735686

MPN #: 29060

Yellow Jacket® 60" Yellow PLUS II™ 1/4" Hose With Compact Ball Valve End 29060

Product Description
Yellow Jacket® 60" Yellow PLUS II™ 1/4" Hose With Compact Ball Valve End 29060

Features:
  • 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737)
  • The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants.
  • The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant
  • 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F
  • Minimum bend radius: 6"
  • Metal handle at end of hose fits tight areas and traps all the gas
  • Full flow valve
  • Uses standard gasket and valve opener
  • Recommended for R-410A
  • Made in the USA


PRICE
$58.95

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Connection Size1/4"

Product Details

Package Quantity1
DescriptionPlus II 1/4" Charging Hose With Compact Ball Valve End
ColorYellow
Burst Pressure4000 psi
Manufacturers Part Number29060
RefrigerantsR-12 / R-22 / R-134A / R-404A / R-407C / R-410A / R-502
Max Working Pressure800 psi
BrandYellow Jacket

Compliance & Certifications

CertificationsUL Listed