Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB461233

MPN #: 19011

Pack of 10 Replacement Gaskets - 3/8" - Pkg Qty 10

Product Description
Yellow Jacket® Pack of 10 Replacement Gaskets - 3/8"

The only gaskets designed for optimum performance with Yellow Jacket® Charging Hoses. Works with all refrigerants. Manufactured to strict tolerances to resist blow out. CH11 gasket for 3/8" hose (10 pack).

PRICE
$259.50  Sold in packages of 10 / $25.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width4 in
Height1/2 in

Product Details

Manufacturers Part Number19011
DescriptionPack of 10 Replacement Gaskets - 3/8"
BrandYellow Jacket