Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Astro Pneumatic

Model # :WBB2349320

MPN #: AST78825

Astro Pneumatic Master Front Wheel Drive Bearing Adapter Kit - AST78825

Product Description
The Astro 78825 Master Front Wheel Drive Bearing Adapter Kit includes a heavy duty Grade 8 drive bolt, making this the most durable kit of its kind. Replace wheel bearings without the need for alignment after by keeping the strut assembly and steering knuckle in place during service.

PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width17 in
Height5 in
Weight28.1 lbs

Product Details

Package Quantity1
DescriptionMaster Front Wheel Drive Bearing Adapter Kit
ColorBlue
Manufacturers Part NumberAST78825
BrandAstro Pneumatic