Mastercool Universal A/C Valve Core Remover and Installer Kit R-12 / R-134a - MSC58490
Write a Review
|
Questions & Answers (0)
Product Description
Kit covers all R12 & R134a system valve cores for Standard, JRA, Eaton and GM Large Bore.
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/5 in |
| Width | 7-2/5 in |
| Height | 1-8/9 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 1 |
| Description | Universal Valve Core Master Kit |
| Color | Black |
| Manufacturers Part Number | MSC58490 |
| Brand | Mastercool |